Zoro Homepage

Flap Whl, 2.5x1x1/4, A/O, 60G

  • Mfr # 39941

  • Zoro # G4119068


product price: $3.89
/ea
Sold in multiples of 10 for $38.90

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Medium
Grit
60
Mounting Type
1/4" Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39941
Zoro #
G4119068
UPC #
-
Country of Origin
Turkey

Details

Item
Firm Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Medium
Grit
60
Mounting Type
1/4" Shank

Description

Flap Whl,2.5x1x1/4,A/O,60G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.