Zoro Homepage

Flap Whl, 2x1x1/4, CRS, Tan

  • Mfr # 36453

  • Zoro # G4119451


product price: $7.89
/ea
Sold in multiples of 10 for $78.90

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Coarse
Mounting Type
1/4" Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36453
Zoro #
G4119451
UPC #
-
Country of Origin
United States

Details

Item
Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Coarse
Mounting Type
1/4" Shank

Description

Flap Whl,2x1x1/4,CRS,Tan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.