Zoro Homepage

Flap Whl, 2x1x1/4, Med, 80G

  • Mfr # 36208

  • Zoro # G4119418


product price: $8.39
/ea
Sold in multiples of 10 for $83.90

Key Features

Abrasive Type
Non-Woven and Coated
Grade
Medium
Grit
80
Series
Interleaf
Mounting Type
1/4" Spindle Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36208
Zoro #
G4119418
UPC #
-
Country of Origin
United States

Details

Item
Flap Wheel
Abrasive Type
Non-Woven and Coated
Grade
Medium
Grit
80
Series
Interleaf
Mounting Type
1/4" Spindle Mount

Description

Flap Whl,2x1x1/4,Med,80G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.