Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flap Whl, 2x.5x1/4, A/O, 60G

  • Mfr # 39925

  • Zoro # G4119162


product price: $2.79
/ea
Sold in multiples of 10 for $27.90

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Medium
Grit
60
Mounting Type
1/4" Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39925
Zoro #
G4119162
UPC #
-
Country of Origin
Turkey

Details

Item
Firm Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Medium
Grit
60
Mounting Type
1/4" Shank

Description

Flap Whl,2x.5x1/4,A/O,60G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.