Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flap Whl, 3x1x1/4-20, A/O, 120G

  • Mfr # 41007

  • Zoro # G4120337


product price: $4.75
/ea
Sold in multiples of 10 for $47.50

Key Features

Abrasive Material
Aluminum Oxide
Grade
Fine
Grit
120
Mounting Type
1/4"-20 Threaded Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41007
Zoro #
G4120337
UPC #
-
Country of Origin
Turkey

Details

Item
Firm Flap Wheel
Abrasive Material
Aluminum Oxide
Grade
Fine
Grit
120
Mounting Type
1/4"-20 Threaded Shank

Description

Flap Whl,3x1x1/4-20,A/O,120G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.