Zoro Homepage

Grinding Wheel, Camel, ZA36-T-BF, 6X

  • Mfr # 35517

  • Zoro # G910824601


product price: $2.55
/ea
Sold in multiples of 25 for $63.75

Key Features

Wheel Type
Type 1
Overall Thickness
0.045
Primary Material Application
Steel/Stainless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35517
Zoro #
G910824601
UPC #
655332355177
Country of Origin
Israel

Dimensions

Overall Thickness
0.045

Details

Item
Grinding Wheel, Camel, ZA36-T-BF, 6X
Wheel Type
Type 1
Primary Material Application
Steel/Stainless

Description

Grinding Wheel, Camel, ZA36-T-BF, 6X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.