Grinding Whl, 10x1.5x1-1/4, T1, Sg PK
Mfr # 38032
Zoro # G4121859
product price: $60.89
/ea
Sold in multiples of 9 for $548.01
Key Features
Abrasive Wheel Diameter
10"
Thickness
1-1/2"
Arbor Hole Size
1-1/4"
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38032
Zoro #
G4121859
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
10"
Thickness
1-1/2"
Arbor Hole Size
1-1/4"
Details
Item
Bench and Pedestal Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Wheel Type
Type 1
Color
Brown
Application
General Purpose Off-Hand Work
Abrasive Grit
36
Abrasive Wheel Hardness
O
Max. RPM
2483
Description
Item Grinding Whl,10x1.5x1-1/4,T1,Sg PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.