Grinding Whl, 10x1x1-1/4, T1, GC60IV, Sg PK
Mfr # 38519
Zoro # G4122041
product price:Â $60.49
/ea
Sold in multiples of 2 for $120.98
Key Features
Abrasive Wheel Diameter
10"
Thickness
1"
Arbor Hole Size
1-1/4"
Abrasive Material
Silicon Carbide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
38519
Zoro #
G4122041
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
10"
Thickness
1"
Arbor Hole Size
1-1/4"
Details
Item
Bench and Pedestal Wheel
Abrasive Material
Silicon Carbide
Grade
Medium
Abrasive Wheel Type
Type 1
Color
Green
Max. RPM
2483
Abrasive Wheel Hardness
I
Application
Carbide Grinding Applications
Abrasive Grit
60
Description
Item Grinding Whl,10x1x1-1/4,T1,GC60IV,Sg PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.