Grinding Whl, 10x1x1-1/4, T1, Sgl PK
Mfr # 38521
Zoro # G4122120
product price: $57.79
/eaSold in multiples of 5 for $288.95
Key Features
Abrasive Wheel Diameter
10"
Thickness
1"
Arbor Hole Size
1-1/4"
Abrasive Material
Silicon Carbide
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38521
Zoro #
G4122120
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
10"
Thickness
1"
Arbor Hole Size
1-1/4"
Details
Item
Bench and Pedestal Wheel
Abrasive Material
Silicon Carbide
Grade
Fine
Abrasive Wheel Type
Type 1
Color
Green
Abrasive Grit
100
Max. RPM
2483
Application
Non-Ferrous Metals
Abrasive Wheel Hardness
I
Description
Item Grinding Whl,10x1x1-1/4,T1,Sgl PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.