
Grinding Whl, 12x1.5x5, 7.5x.5, PA46-J8-V
Mfr # 58038
Zoro # G4122531
product price:Â $103.99
/ea
Sold in multiples of 2 for $207.98
Free Shipping & Returns
Key Features
Abrasive Wheel Diameter
12"
Thickness
1-1/2"
Arbor Hole Size
5"
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
58038
Zoro #
G4122531
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
12"
Thickness
1-1/2"
Arbor Hole Size
5"
Details
Item
Surface Grinding Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Color
Pink
Max. RPM
2228
Application
General Purpose, Tool Room Sharpening Applications
Abrasive Wheel Hardness
J
Abrasive Grit
46
Description
Item Grinding Whl,12x1.5x5,7.5x.5,PA46-J8-V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.