Grinding Whl, 12x1x1-1/4, T1, A46MV, Sg PK

  • Mfr # 38038

  • Zoro # G4122209


product price:  $76.85
/ea
Sold in multiples of 2 for $153.70
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
12"
Thickness
1"
Arbor Hole Size
1-1/4"
Abrasive Material
Aluminum Oxide
Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38038
Zoro #
G4122209
UPC #
-
Country of Origin
Israel

Dimensions

Abrasive Wheel Diameter
12"
Thickness
1"
Arbor Hole Size
1-1/4"

Details

Item
Bench and Pedestal Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Wheel Type
Type 1
Color
Brown
Max. RPM
2220
Application
General Purpose
Abrasive Wheel Hardness
M
Abrasive Grit
46

Description

Item Grinding Whl,12x1x1-1/4,T1,A46MV,Sg PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.