
Grinding Whl, 12x1x3, T1, 32A60-K8-V
Mfr # 37739
Zoro # G4122391
product price: $74.29
/ea
Sold in multiples of 2 for $148.58
Key Features
Abrasive Wheel Diameter
12"
Thickness
1"
Arbor Hole Size
3"
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37739
Zoro #
G4122391
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
12"
Thickness
1"
Arbor Hole Size
3"
Details
Item
Surface Grinding Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Wheel Type
Type 1
Max. RPM
2228
Abrasive Grit
60
Abrasive Wheel Hardness
K
Application
Aerospace and Gas Turbine Industries
Description
Item Grinding Whl,12x1x3,T1,32A60-K8-V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.