
Grinding Whl, 12x1x3, T1, PA46-H8-V
Mfr # 58033
Zoro # G4122330
product price:Â $70.69
/ea
Sold in multiples of 2 for $141.38
Key Features
Abrasive Wheel Diameter
12"
Thickness
1"
Arbor Hole Size
3"
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58033
Zoro #
G4122330
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
12"
Thickness
1"
Arbor Hole Size
3"
Details
Item
Surface Grinding Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Wheel Type
Type 1
Color
Pink
Abrasive Wheel Hardness
H
Max. RPM
2228
Abrasive Grit
46
Application
General Purpose, Tool Room Sharpening Applications
Description
Item Grinding Whl,12x1x3,T1,PA46-H8-V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.