Zoro Homepage

Grinding Whl, 12x1x5, T1, A80-R2-RX

  • Mfr # 35239

  • Zoro # G4122163


product price: $92.89
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
12"
Thickness
1"
Arbor Hole Size
5"
Abrasive Material
Aluminum Oxide
Grade
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35239
Zoro #
G4122163
UPC #
-
Country of Origin
Spain

Dimensions

Abrasive Wheel Diameter
12"
Thickness
1"
Arbor Hole Size
5"

Details

Item
Centerless, Cylindrical and Feed Regulating Wheel
Abrasive Material
Aluminum Oxide
Grade
Fine
Abrasive Wheel Type
Type 1
Color
Brown
Max. RPM
800
Application
Heavy-Duty General Purpose Applications
Abrasive Wheel Hardness
R
Abrasive Grit
80

Description

Item Grinding Whl,12x1x5,T1,A80-R2-RX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.