Grinding Whl, 12x2.5x5, T1, A80-R2-RX

  • Mfr # 35384

  • Zoro # G4122583


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
12"
Thickness
2-1/2"
Arbor Hole Size
5"
Abrasive Material
Aluminum Oxide
Grade
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35384
Zoro #
G4122583
UPC #
-
Country of Origin
Spain

Dimensions

Abrasive Wheel Diameter
12"
Thickness
2-1/2"
Arbor Hole Size
5"

Details

Item
Centerless, Cylindrical and Feed Regulating Wheel
Abrasive Material
Aluminum Oxide
Grade
Fine
Abrasive Wheel Type
Type 1
Color
Brown
Application
Heavy-Duty General Purpose Applications
Abrasive Grit
80
Abrasive Wheel Hardness
R
Max. RPM
800

Description

Item Grinding Whl,12x2.5x5,T1,A80-R2-RX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.