
Grinding Whl, 12x2x5, R/2-7.5x.5, PA46-I8-V
Mfr # 58040
Zoro # G4122680
product price:Â $122.99
/ea
Free Shipping & Returns
Key Features
Abrasive Wheel Diameter
12"
Thickness
2"
Arbor Hole Size
5"
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
58040
Zoro #
G4122680
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
12"
Thickness
2"
Arbor Hole Size
5"
Details
Item
Surface Grinding Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Color
Pink
Abrasive Grit
46
Application
General Purpose, Tool Room Sharpening Applications
Max. RPM
2228
Abrasive Wheel Hardness
I
Description
Item Grinding Whl,12x2x5,R/2-7.5x.5,PA46-I8-V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.