Grinding Whl, 12x3x5, T1, A80-R2-RX
Mfr # 35261
Zoro # G4122820
product price: $255.99
/ea
Free Shipping & Returns
Key Features
Abrasive Wheel Diameter
12"
Thickness
3"
Arbor Hole Size
5"
Abrasive Material
Aluminum Oxide
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35261
Zoro #
G4122820
UPC #
-
Country of Origin
Spain
Dimensions
Abrasive Wheel Diameter
12"
Thickness
3"
Arbor Hole Size
5"
Details
Item
Centerless, Cylindrical and Feed Regulating Wheel
Abrasive Material
Aluminum Oxide
Grade
Fine
Abrasive Wheel Type
Type 1
Color
Brown
Application
Heavy-Duty General Purpose Applications
Abrasive Wheel Hardness
R
Abrasive Grit
80
Max. RPM
800
Description
Item Grinding Whl,12x3x5,T1,A80-R2-RX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.