Grinding Whl, 14x1x5, T1, 94A54-K-V18
Mfr # 35201
Zoro # G4123100
product price: $71.79
/eaSold in multiples of 2 for $143.58
Key Features
Abrasive Wheel Diameter
14"
Thickness
1"
Arbor Hole Size
5"
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35201
Zoro #
G4123100
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
14"
Thickness
1"
Arbor Hole Size
5"
Details
Item
Centerless, Cylindrical and Feed Regulating Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Wheel Type
Type 1
Abrasive Grit
54
Max. RPM
1910
Abrasive Wheel Hardness
I
Description
Item Grinding Whl,14x1x5,T1,94A54-K-V18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.