Grinding Whl, 14x1x5, T1, 94A80-M-V18
Mfr # 35203
Zoro # G4123073
product price: $70.99
/ea
Sold in multiples of 2 for $141.98
Key Features
Abrasive Wheel Diameter
14"
Thickness
1"
Arbor Hole Size
5"
Abrasive Material
Aluminum Oxide
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35203
Zoro #
G4123073
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
14"
Thickness
1"
Arbor Hole Size
5"
Details
Item
Centerless, Cylindrical and Feed Regulating Wheel
Abrasive Material
Aluminum Oxide
Grade
Fine
Abrasive Wheel Type
Type 1
Abrasive Wheel Hardness
M
Max. RPM
1910
Abrasive Grit
80
Description
Item Grinding Whl,14x1x5,T1,94A80-M-V18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.