
Grinding Whl, 14x1x5, T1, PA46-I8-V
Mfr # 58049
Zoro # G4123231
product price: $254.12
/eaSold in multiples of 2 for $508.24
Free Shipping & Returns
Key Features
Abrasive Wheel Diameter
14"
Thickness
1"
Arbor Hole Size
5"
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58049
Zoro #
G4123231
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
14"
Thickness
1"
Arbor Hole Size
5"
Details
Item
Surface Grinding Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Wheel Type
Type 1
Color
Pink
Abrasive Wheel Hardness
I
Application
Aerospace and Gas Turbine Industries
Max. RPM
1910
Abrasive Grit
46
Description
Item Grinding Whl,14x1x5,T1,PA46-I8-V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.