Grinding Whl, 14x20x6, T7, A80-R2-RX
Mfr # 35372
Zoro # G4123161
product price: $1,930.99
/ea
Free Shipping & Returns
Key Features
Abrasive Wheel Diameter
20"
Thickness
14"
Arbor Hole Size
6"
Abrasive Material
Aluminum Oxide
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35372
Zoro #
G4123161
UPC #
-
Country of Origin
Spain
Dimensions
Abrasive Wheel Diameter
20"
Thickness
14"
Arbor Hole Size
6"
Details
Item
Centerless, Cylindrical and Feed Regulating Wheel
Abrasive Material
Aluminum Oxide
Grade
Fine
Abrasive Wheel Type
Type 7
Color
Brown
Abrasive Grit
80
Abrasive Wheel Hardness
R
Max. RPM
650
Application
Heavy-Duty General Purpose Applications
Description
Item Grinding Whl,14x20x6,T7,A80-R2-RX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.