Grinding Whl, 14x2x1.5, T1, A46MV, Sg PK
Mfr # 38053
Zoro # G4123189
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Abrasive Wheel Diameter
14"
Thickness
2"
Arbor Hole Size
1-1/2"
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38053
Zoro #
G4123189
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
14"
Thickness
2"
Arbor Hole Size
1-1/2"
Details
Item
Bench and Pedestal Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Wheel Type
Type 1
Color
Brown
Abrasive Wheel Hardness
M
Abrasive Grit
46
Max. RPM
1910
Connector Type
Unthreaded Hole
Description
Connector Type Unthreaded Hole, Item Grinding Whl,14x2x1.5,T1,A46MV,Sg PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.