
Grinding Whl, 14x2x5, R/1-8x1, PA46-I8-V
Mfr # 58044
Zoro # G4123380
product price:Â $197.99
/ea
Free Shipping & Returns
Key Features
Abrasive Wheel Diameter
14"
Thickness
2"
Arbor Hole Size
5"
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
58044
Zoro #
G4123380
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
14"
Thickness
2"
Arbor Hole Size
5"
Details
Item
Surface Grinding Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Color
Pink
Application
General Purpose, Tool Room Sharpening Applications
Abrasive Wheel Hardness
I
Abrasive Grit
46
Max. RPM
1910
Description
Item Grinding Whl,14x2x5,R/1-8x1,PA46-I8-V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.