
Grinding Whl, 14x2x5, R/1-8x1, PA60-K8-V
Mfr # 58045
Zoro # G4123259
product price:Â $196.99
/ea
Sold in multiples of 3 for $590.97
Free Shipping & Returns
Key Features
Abrasive Wheel Diameter
14"
Thickness
2"
Arbor Hole Size
5"
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58045
Zoro #
G4123259
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
14"
Thickness
2"
Arbor Hole Size
5"
Details
Item
Surface Grinding Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Color
Pink
Application
General Purpose, Tool Room Sharpening Applications
Abrasive Wheel Hardness
K
Abrasive Grit
60
Max. RPM
1910
Description
Item Grinding Whl,14x2x5,R/1-8x1,PA60-K8-V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.