Grinding Whl, 14x3x1.5, T1, A46/54-M-V
Mfr # 35108
Zoro # G4123450
product price: $284.99
/ea
Free Shipping & Returns
Key Features
Abrasive Wheel Diameter
14"
Thickness
3"
Arbor Hole Size
1-1/2"
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35108
Zoro #
G4123450
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
14"
Thickness
3"
Arbor Hole Size
1-1/2"
Details
Item
Bench and Pedestal Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Wheel Type
Type 1
Max. RPM
1910
Abrasive Wheel Hardness
M
Application
General Purpose
Abrasive Grit
46/54
Description
Item Grinding Whl,14x3x1.5,T1,A46/54-M-V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.