Grinding Whl, 14x8x5, T7, 8x1.5, 2
Mfr # 35361
Zoro # G4123441
product price: $783.99
/ea
Free Shipping & Returns
Key Features
Abrasive Wheel Diameter
14"
Thickness
8"
Arbor Hole Size
5"
Abrasive Material
Aluminum Oxide
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35361
Zoro #
G4123441
UPC #
-
Country of Origin
Spain
Dimensions
Abrasive Wheel Diameter
14"
Thickness
8"
Arbor Hole Size
5"
Details
Item
Centerless, Cylindrical and Feed Regulating Wheel
Abrasive Material
Aluminum Oxide
Grade
Fine
Abrasive Wheel Type
Type 7
Abrasive Wheel Hardness
R2
Max. RPM
650
Application
Heavy-Duty General Purpose Applications
Abrasive Grit
80
Description
Item Grinding Whl,14x8x5,T7,8x1.5,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.