Grinding Whl, 16x1.5x5, T1, 94A80-M-V18
Mfr # 35219
Zoro # G4123487
product price:Â $127.99
/ea
Free Shipping & Returns
Key Features
Abrasive Wheel Diameter
16"
Thickness
1-1/2"
Arbor Hole Size
5"
Abrasive Material
Aluminum Oxide
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35219
Zoro #
G4123487
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
16"
Thickness
1-1/2"
Arbor Hole Size
5"
Details
Item
Centerless, Cylindrical and Feed Regulating Wheel
Abrasive Material
Aluminum Oxide
Grade
Fine
Abrasive Wheel Type
Type 1
Max. RPM
1671
Application
Used to Grind Steels in Either Soft or Hard State
Abrasive Grit
80
Abrasive Wheel Hardness
M
Description
Item Grinding Whl,16x1.5x5,T1,94A80-M-V18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.