
Grinding Whl, 16x1.5x5, T1, GC-80K7-V
Mfr # 37806
Zoro # G4123502
product price: $220.99
/ea
Free Shipping & Returns
Key Features
Abrasive Wheel Diameter
16"
Thickness
1-1/2"
Arbor Hole Size
5"
Abrasive Material
Silicon Carbide
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
37806
Zoro #
G4123502
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
16"
Thickness
1-1/2"
Arbor Hole Size
5"
Details
Item
Centerless, Cylindrical and Feed Regulating Wheel
Abrasive Material
Silicon Carbide
Grade
Fine
Abrasive Wheel Type
Type 1
Color
Green
Abrasive Grit
80
Max. RPM
1671
Abrasive Wheel Hardness
K
Application
For Carbide Grinding Applications
Description
Item Grinding Whl,16x1.5x5,T1,GC-80K7-V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.