Grinding Whl, 16x1.5x8, T1, 94A54-K-V18
Mfr # 35221
Zoro # G4123469
product price:Â $138.99
/ea
Sold in multiples of 2 for $277.98
Free Shipping & Returns
Key Features
Abrasive Wheel Diameter
16"
Thickness
1-1/2"
Arbor Hole Size
8"
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35221
Zoro #
G4123469
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
16"
Thickness
1-1/2"
Arbor Hole Size
8"
Details
Item
Centerless, Cylindrical and Feed Regulating Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Wheel Type
Type 1
Abrasive Grit
54
Abrasive Wheel Hardness
K
Max. RPM
1671
Description
Item Grinding Whl,16x1.5x8,T1,94A54-K-V18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.