Grinding Whl, 16x1x5, T1, 94A60-L-V18
Mfr # 35213
Zoro # G4123581
product price:Â $121.99
/ea
Sold in multiples of 3 for $365.97
Free Shipping & Returns
Key Features
Abrasive Wheel Diameter
16"
Thickness
1"
Arbor Hole Size
5"
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35213
Zoro #
G4123581
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
16"
Thickness
1"
Arbor Hole Size
5"
Details
Item
Centerless, Cylindrical and Feed Regulating Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Wheel Type
Type 1
Abrasive Wheel Hardness
L
Abrasive Grit
60
Max. RPM
1671
Description
Item Grinding Whl,16x1x5,T1,94A60-L-V18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.