Grinding Whl, 16x2x1.5, T1, A24-Q-V
Mfr # 35109
Zoro # G4123730
product price: $242.99
/ea
Free Shipping & Returns
Key Features
Abrasive Wheel Diameter
16"
Thickness
2"
Arbor Hole Size
1-1/2"
Abrasive Material
Aluminum Oxide
Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35109
Zoro #
G4123730
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
16"
Thickness
2"
Arbor Hole Size
1-1/2"
Details
Item
Centerless, Cylindrical and Feed Regulating Wheel
Abrasive Material
Aluminum Oxide
Grade
Coarse
Abrasive Wheel Type
Type 1
Color
Brown
Abrasive Grit
24
Abrasive Wheel Hardness
Q
Max. RPM
1550
Application
Heavy-Duty General Purpose Applications
Description
Item Grinding Whl,16x2x1.5,T1,A24-Q-V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.