Grinding Whl, 16x2x1.5, T1, A36-O-V

  • Mfr # 35110

  • Zoro # G4123749


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
16"
Thickness
2"
Arbor Hole Size
1-1/2"
Abrasive Material
Aluminum Oxide
Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35110
Zoro #
G4123749
UPC #
-
Country of Origin
Israel

Dimensions

Abrasive Wheel Diameter
16"
Thickness
2"
Arbor Hole Size
1-1/2"

Details

Item
Bench and Pedestal Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Wheel Type
Type 1
Color
Brown
Application
General Purpose
Abrasive Grit
36
Abrasive Wheel Hardness
O
Max. RPM
1671

Description

Item Grinding Whl,16x2x1.5,T1,A36-O-V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.