Grinding Whl, 16x4x10, T1, 94A80-L-V18
Mfr # 35233
Zoro # G4123642
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Abrasive Wheel Diameter
16"
Thickness
4"
Arbor Hole Size
10"
Abrasive Material
Aluminum Oxide
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35233
Zoro #
G4123642
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
16"
Thickness
4"
Arbor Hole Size
10"
Details
Item
Centerless, Cylindrical and Feed Regulating Wheel
Abrasive Material
Aluminum Oxide
Grade
Fine
Abrasive Wheel Type
Type 1
Abrasive Wheel Hardness
L
Abrasive Grit
80
Max. RPM
1671
Application
Used to Grind Steels in Either Soft or Hard State
Description
Item Grinding Whl,16x4x10,T1,94A80-L-V18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.