
Grinding Whl, 20x2x12, T1, GC80-K-7V
Mfr # 37821
Zoro # G4124010
product price: $337.99
/eaSold in multiples of 2 for $675.98
Free Shipping & Returns
Key Features
Abrasive Wheel Diameter
20"
Thickness
2"
Arbor Hole Size
12"
Abrasive Material
Silicon Carbide
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
37821
Zoro #
G4124010
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
20"
Thickness
2"
Arbor Hole Size
12"
Details
Item
Centerless, Cylindrical and Feed Regulating Wheel
Abrasive Material
Silicon Carbide
Grade
Fine
Abrasive Wheel Type
Type 1
Color
Green
Max. RPM
1623
Abrasive Wheel Hardness
K
Abrasive Grit
80
Application
For Carbide Grinding Applications
Description
Item Grinding Whl,20x2x12,T1,GC80-K-7V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.