Grinding Whl, 20x3x12, T1, 94A60-K-V18
Mfr # 35254
Zoro # G4123959
product price: $304.99
/ea
Sold in multiples of 2 for $609.98
Item requires special delivery charges. A $22.50 per item surcharge will be applied.
Key Features
Abrasive Wheel Diameter
20"
Thickness
3"
Arbor Hole Size
12"
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35254
Zoro #
G4123959
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
20"
Thickness
3"
Arbor Hole Size
12"
Details
Item
Centerless, Cylindrical and Feed Regulating Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Wheel Type
Type 1
Abrasive Wheel Hardness
K
Max. RPM
1623
Abrasive Grit
60
Description
Item Grinding Whl,20x3x12,T1,94A60-K-V18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.