
Grinding Whl, 20x3x8, T1, PASP-60K8-VD
Mfr # 37818
Zoro # G4124029
product price: $461.99
/ea
Free Shipping & Returns
Key Features
Abrasive Wheel Diameter
20"
Thickness
3"
Arbor Hole Size
8"
Abrasive Material
Ceramic
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37818
Zoro #
G4124029
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
20"
Thickness
3"
Arbor Hole Size
8"
Details
Item
Surface Grinding Wheel
Abrasive Material
Ceramic
Grade
Medium
Abrasive Wheel Type
Type 1
Color
Pink
Max. RPM
1241
Application
Precision Grind Applications
Abrasive Grit
60
Abrasive Wheel Hardness
K
Description
Item Grinding Whl,20x3x8,T1,PASP-60K8-VD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.