Grinding Whl, 20x6x12, T1, 94A80N/120S-V18

  • Mfr # 35286

  • Zoro # G4124248


product price:  $561.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Abrasive Wheel Diameter
20"
Thickness
6"
Arbor Hole Size
12"
Abrasive Material
Aluminum Oxide
Grade
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35286
Zoro #
G4124248
UPC #
-
Country of Origin
Israel

Dimensions

Abrasive Wheel Diameter
20"
Thickness
6"
Arbor Hole Size
12"

Details

Item
Centerless, Cylindrical and Feed Regulating Wheel
Abrasive Material
Aluminum Oxide
Grade
Fine
Abrasive Wheel Type
Type 1
Application
Used to Grind Steels in Either Soft or Hard State
Abrasive Wheel Hardness
N/S
Max. RPM
1623
Abrasive Grit
80/120

Description

Item Grinding Whl,20x6x12,T1,94A80N/120S-V18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.