Grinding Whl, 20x8x12, T1, 94A80-L-V18
- Mfr # 35297
- Zoro # G4124290
product price:Â
$
664.99
/ea
Key Features
Abrasive Wheel Diameter
20"
Thickness
8"
Arbor Hole Size
12"
Abrasive Material
Aluminum Oxide
Grade
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35297
- Zoro #
- G4124290
- UPC #
- -
- Country of Origin
- Israel
- Item
- Centerless, Cylindrical and Feed Regulating Wheel
- Abrasive Material
- Aluminum Oxide
- Grade
- Fine
- Abrasive Wheel Type
- Type 1
- Abrasive Grit
- 80
- Application
- Used to Grind Steels in Either Soft or Hard State
- Abrasive Wheel Hardness
- L
- Max. RPM
- 1623
Dimensions
- Abrasive Wheel Diameter
- 20"
- Thickness
- 8"
- Arbor Hole Size
- 12"
Description
Item Grinding Whl,20x8x12,T1,94A80-L-V18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.