Grinding Whl, 24x20x12, T1, 94A60-K5-V18
Mfr # 35368
Zoro # G4124388
product price:Â $2,458.99
/eaKey Features
Abrasive Wheel Diameter
24"
Thickness
20"
Arbor Hole Size
12"
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35368
Zoro #
G4124388
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
24"
Thickness
20"
Arbor Hole Size
12"
Details
Item
Centerless, Cylindrical and Feed Regulating Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Wheel Type
Type 1
Max. RPM
1353
Abrasive Grit
60
Abrasive Wheel Hardness
K
Description
Item Grinding Whl,24x20x12,T1,94A60-K5-V18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.