Grinding Whl, 24x2.5x12, T1, 120S-V18
Mfr # 35321
Zoro # G4124403
product price: $416.99
/eaSold in multiples of 2 for $833.98
Item requires special delivery charges. A $37.50 per item surcharge will be applied.
Key Features
Abrasive Wheel Diameter
24"
Thickness
2-1/2"
Arbor Hole Size
12"
Abrasive Material
Aluminum Oxide
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35321
Zoro #
G4124403
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
24"
Thickness
2-1/2"
Arbor Hole Size
12"
Details
Item
Centerless, Cylindrical and Feed Regulating Wheel
Abrasive Material
Aluminum Oxide
Grade
Fine
Abrasive Wheel Type
Type 1
Abrasive Wheel Hardness
N/S
Application
Aerospace and Gas Turbine Industries
Abrasive Grit
80/120
Max. RPM
1353
Description
Item Grinding Whl,24x2.5x12,T1,120S-V18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.