Grinding Whl, 24x4x12, T1, 94A60-L-V18

  • Mfr # 35334

  • Zoro # G4124519


product price: $555.99
/ea
Additional $60.00 delivery surcharge applies per item.
See details

Key Features

Abrasive Wheel Diameter
24"
Thickness
4"
Arbor Hole Size
12"
Abrasive Material
Aluminum Oxide
Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35334
Zoro #
G4124519
UPC #
-
Country of Origin
Israel

Dimensions

Abrasive Wheel Diameter
24"
Thickness
4"
Arbor Hole Size
12"

Details

Item
Centerless, Cylindrical and Feed Regulating Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Wheel Type
Type 1
Abrasive Wheel Hardness
L
Max. RPM
1353
Abrasive Grit
60

Description

Item Grinding Whl,24x4x12,T1,94A60-L-V18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.