Grinding Whl, 24x6x12, T1, 94A80N/120S-V18
Mfr # 35349
Zoro # G4124561
product price:Â $758.99
/eaKey Features
Abrasive Wheel Diameter
24"
Thickness
6"
Arbor Hole Size
12"
Abrasive Material
Aluminum Oxide
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35349
Zoro #
G4124561
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
24"
Thickness
6"
Arbor Hole Size
12"
Details
Item
Centerless, Cylindrical and Feed Regulating Wheel
Abrasive Material
Aluminum Oxide
Grade
Fine
Abrasive Wheel Type
Type 1
Abrasive Wheel Hardness
N/S
Max. RPM
1353
Abrasive Grit
80/120
Application
Used to Grind Steels in Either Soft or Hard State
Description
Item Grinding Whl,24x6x12,T1,94A80N/120S-V18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.