Grinding Whl, 6x1x 1, T1, A24QV, Sg PK
Mfr # 38011
Zoro # G4125033
product price:Â $49.75
/ea
Sold in multiples of 5 for $248.75
Key Features
Abrasive Wheel Diameter
6"
Thickness
1"
Arbor Hole Size
1"
Abrasive Material
Aluminum Oxide
Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38011
Zoro #
G4125033
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
6"
Thickness
1"
Arbor Hole Size
1"
Details
Item
Bench and Pedestal Wheel
Abrasive Material
Aluminum Oxide
Grade
Coarse
Abrasive Wheel Type
Type 1
Color
Brown
Max. RPM
4456
Abrasive Grit
24
Application
Heavy-Duty General Purpose Applications
Abrasive Wheel Hardness
Q
Description
Item Grinding Whl,6x1x 1,T1,A24QV,Sg PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.