Grinding Whl, 6x1x1, T1, A36-O-V, Sgl PK

  • Mfr # 38012

  • Zoro # G4124972


product price:  $20.19
/ea
Sold in multiples of 5 for $100.95

Key Features

Abrasive Wheel Diameter
6"
Thickness
1"
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Wheel Type
Type 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38012
Zoro #
G4124972
UPC #
-
Country of Origin
Israel

Dimensions

Abrasive Wheel Diameter
6"
Thickness
1"

Details

Item
Bench and Pedestal Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Wheel Type
Type 1
Color
Brown
Abrasive Grit
36
Application
General Purpose
Max. RPM
4456
Abrasive Wheel Hardness
O

Description

Item Grinding Whl,6x1x1,T1,A36-O-V,Sgl PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.