Grinding Whl, 6x1x1, T1, A80-M-V, Sgl PK
Mfr # 38015
Zoro # G4125060
product price:Â $24.36
/ea
Sold in multiples of 5 for $121.80
Key Features
Abrasive Wheel Diameter
6"
Thickness
1"
Arbor Hole Size
1"
Abrasive Material
Aluminum Oxide
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
38015
Zoro #
G4125060
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
6"
Thickness
1"
Arbor Hole Size
1"
Details
Item
Bench and Pedestal Wheel
Abrasive Material
Aluminum Oxide
Grade
Fine
Abrasive Wheel Type
Type 1
Color
Brown
Abrasive Wheel Hardness
M
Max. RPM
4456
Application
Heavy-Duty General Purpose Applications
Abrasive Grit
80
Description
Item Grinding Whl,6x1x1,T1,A80-M-V,Sgl PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.