Grinding Whl, 6x1x1, T1, GC80IV, Sg PK
Mfr # 38508
Zoro # G4125103
product price:Â $23.79
/ea
Sold in multiples of 4 for $95.16
Key Features
Abrasive Wheel Diameter
6"
Thickness
1"
Arbor Hole Size
1"
Abrasive Material
Silicon Carbide
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38508
Zoro #
G4125103
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
6"
Thickness
1"
Arbor Hole Size
1"
Details
Item
Bench and Pedestal Wheel
Abrasive Material
Silicon Carbide
Grade
Fine
Abrasive Wheel Type
Type 1
Color
Green
Application
For Carbide Grinding Applications
Max. RPM
4456
Abrasive Grit
80
Abrasive Wheel Hardness
I
Description
Item Grinding Whl,6x1x1,T1,GC80IV,Sg PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.