Grinding Whl, 6x3/4x1, T1, A46-M-V, Sgl PK

  • Mfr # 38008

  • Zoro # G4125182


product price:  $18.39
/ea
Sold in multiples of 6 for $110.34

Key Features

Abrasive Wheel Diameter
6"
Thickness
3/4"
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Wheel Type
Type 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38008
Zoro #
G4125182
UPC #
-
Country of Origin
Israel

Dimensions

Abrasive Wheel Diameter
6"
Thickness
3/4"

Details

Item
Bench and Pedestal Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Wheel Type
Type 1
Color
Brown
Max. RPM
4456
Abrasive Wheel Hardness
M
Application
General Purpose
Abrasive Grit
46

Description

Item Grinding Whl,6x3/4x1,T1,A46-M-V,Sgl PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.