Grinding Whl, 6x3/4x1, T1, AZ120-K8-V, Sg PK
Mfr # 38116
Zoro # G4125167
product price:Â $21.39
/ea
Sold in multiples of 5 for $106.95
Key Features
Abrasive Wheel Diameter
6"
Thickness
3/4"
Arbor Hole Size
1"
Abrasive Material
Aluminum Oxide
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38116
Zoro #
G4125167
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
6"
Thickness
3/4"
Arbor Hole Size
1"
Details
Item
Bench and Pedestal Wheel
Abrasive Material
Aluminum Oxide
Grade
Fine
Abrasive Wheel Type
Type 1
Color
Blue
Max. RPM
4456
Application
For Grinding Hard Steels and Stainless Steel
Abrasive Wheel Hardness
K
Abrasive Grit
120
Description
Item Grinding Whl,6x3/4x1,T1,AZ120-K8-V,Sg PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.