Grinding Whl, 6x3/4x1, T1, GC80IV, Sg PK
Mfr # 38505
Zoro # G4125359
product price:Â $24.19
/ea
Sold in multiples of 5 for $120.95
Key Features
Abrasive Wheel Diameter
6"
Thickness
3/4"
Arbor Hole Size
1"
Abrasive Material
Silicon Carbide
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38505
Zoro #
G4125359
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
6"
Thickness
3/4"
Arbor Hole Size
1"
Details
Item
Centerless, Cylindrical and Feed Regulating Wheel
Abrasive Material
Silicon Carbide
Grade
Fine
Abrasive Wheel Type
Type 1
Color
Green
Abrasive Grit
80
Max. RPM
4456
Abrasive Wheel Hardness
I
Application
For Carbide Grinding Applications
Description
Item Grinding Whl,6x3/4x1,T1,GC80IV,Sg PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.