Shop CGW ABRASIVES
See all product information
Create Account
Grinding Whl, 6x.5x1, T1, A46-MV, Sg PK
- Mfr # 38003
- Zoro # G4124850
product price:Â
$
16.85
/ea
Sold in multiples of 6 for
$101.10
Key Features
Abrasive Wheel Diameter
6"
Thickness
1/2"
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Wheel Type
Type 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38003
- Zoro #
- G4124850
- UPC #
- -
- Country of Origin
- Israel
- Item
- Bench and Pedestal Wheel
- Abrasive Material
- Aluminum Oxide
- Grade
- Medium
- Abrasive Wheel Type
- Type 1
- Color
- Brown
- Application
- General Purpose
- Max. RPM
- 4,456 RPM
- Abrasive Grit
- 46
- Abrasive Wheel Hardness
- M
Dimensions
- Abrasive Wheel Diameter
- 6"
- Thickness
- 1/2"
Description
Item Grinding Whl,6x.5x1,T1,A46-MV,Sg PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.